Shop All Portable Label Makers & Printers
Brady
Portable Label Printer Kit, BMP51 Series, Single Color Capability
Mfr # BMP51-KIT-EL
Zoro # G7555037
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series BMP51
- For Use With Label Mark Label Design Software
- Printer Kit Type Electrical Supply Kit
- Max. Tape Width 1-1/2"
- Label Formats Supported Continuous and Die-Cut Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BMP51-KIT-EL
- Zoro # G7555037
- UPC # 754473708429
- Country of Origin Malaysia
- Category Portable Label Makers & Printers
Dimensions
Max. Tape Width | 1-1/2" |
Overall Length | 3 5/8 in |
Overall Height | 10 1/4 in |
Overall Width | 6 in |
Minimum Label Length | 15/64 in |
Maximum Printed Label Length | 25 ft |
Minimum Label Width | 1/4 in |
Maximum Liner Width | 1 13/16 in |
Battery Size | AA, Battery Pack |
Minimum Liner Width | 13/16 in |
Minimum Font Size | 4 pt. |
Max Label Width | 1-1/2" |
Maximum Printed Label Width | 1 1/2 in |
Maximum Label Width | 1 1/2 in |
Maximum Tape Length | 25 ft |
Maximum Font Size | 103 pt. |
Description
Handheld Label Printer Kit, Color Printing Capability Single Color, Maximum Label Width 1 1/2 in, Maximum Labels/Day 500, Application Cable and Wire, Component and Equipment Labeling, Facility Safety ID, Laboratory ID, Starter Kit Type Electrical Starter Kit, Mode of Operation PC Connected, Standalone, Power Source AC Power, Battery Power, Print Technology Thermal-Transfer, Printhead Resolution 300 dpi, Input Method QWERTY Keyboard, Label Formats Supported Continuous Tapes, Die Cut Labels
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Glove Bag, 18In, White, Canvas, Belt Clip (96-001)
- HONEYWELL Emergency Blanket, Silver, 52 In. x 84 In. (80264RB)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 4" W (MG24.0460.BLA)
- VF IMAGEWEAR Lab Coat, M, White, 41-1/2 In. L (KP18WH RG M)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-AC)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-GI)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-LS)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-VD)
- BRADY Portable Label Printer Kit, BMP41 Series, Single Color Capability (BMP41-KIT-EL)
- BRADY Portable Label Printer, BMP51 Series, Single Color Capability (BMP51)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX700)
- Brady Portable Label Makers & Printers