Shop All Portable Label Makers & Printers
Brady
Portable Label Printer Kit, BMP51 Series, Single Color Capability
Mfr # BMP51-KIT-AC
Zoro # G5204315
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series BMP51
- For Use With Label Mark Label Design Software
- Printer Kit Type Printer Kit with AC Adaptor and Hard Case
- Max. Tape Width 1-1/2"
- Label Formats Supported Continuous and Die-Cut Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BMP51-KIT-AC
- Zoro # G5204315
- UPC # 754473147075
- Country of Origin Malaysia
- Category Portable Label Makers & Printers
Dimensions
Max. Tape Width | 1-1/2" |
Overall Height | 10 1/4 in |
Overall Length | 3 5/8 in |
Overall Width | 6 in |
Maximum Printed Label Length | 25 ft |
Maximum Label Width | 1 1/2 in |
Maximum Tape Length | 25 ft |
Minimum Font Size | 4 pt. |
Minimum Label Width | 1/4 in |
Max Label Width | 1-1/2" |
Minimum Label Length | 15/64 in |
Minimum Liner Width | 13/16 in |
Maximum Printed Label Width | 1 1/2 in |
Maximum Liner Width | 1 13/16 in |
Maximum Font Size | 103 pt. |
Description
Handheld Label Printer, Color Printing Capability Single Color, Maximum Label Width 1 1/2 in, Maximum Labels/Day 500, Application Cable and Wire, Component and Equipment Labeling, Facility Safety ID, Laboratory ID, Mode of Operation PC Connected, Standalone, Power Source AC Power, Battery Power, Print Technology Thermal-Transfer, Printhead Resolution 300 dpi, Input Method QWERTY Keyboard, Label Formats Supported Continuous Tapes, Die Cut Labels
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leg Frame A-Cade Barricade Kit, polypropylene, 40 in H, 72 in L, 40 in W, Orange/White (97-01-004-012)
- PYRAMEX Safety Goggles, Gray Anti-Fog, Anti-Static, Scratch-Resistant Lens, I-Force Series (SB7020SDT)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (BK312)
- BIOREM-2000 Fuel Eliminator, 55 gal. (8808-055)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-EL)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-LS)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-GI)
- BRADY Portable Label Printer Kit, BMP41 Series, Single Color Capability (BMP41-KIT-EL)
- BRADY Portable Label Printer, BMP51 Series, Single Color Capability (BMP51)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-VD)
- DYMO Rhino 5200 Industrial Label Maker, 5 Lines, 6.12 x 11.25 x 3.5 (1755749)
- Brady Portable Label Makers & Printers