Shop All Label Makers & Printers
Brady
Portable Label Printer Kit, 300 dpi
Mfr # M511-KIT
Zoro # G810040071
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Facility Identification, General Identification, Inventory and Inspection Labeling, Laboratory Labeling, Lean and 5S Labeling, Safety Identification, Warehouse Marking, Wire and Cable Labeling
- Includes Carrying Case
- Printer Series M511
- Color Printing Capability Single Color
- Printhead Resolution 300 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M511-KIT
- Zoro # G810040071
- UPC # 888434623831
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Maximum Label Width | 1 1/2 in |
Details
Item | Portable Label Printer Kit |
Application | Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Facility Identification, General Identification, Inventory and Inspection Labeling, Laboratory Labeling, Lean and 5S Labeling, Safety Identification, Warehouse Marking, Wire and Cable Labeling |
Includes | Carrying Case |
Printer Series | M511 |
Color Printing Capability | Single Color |
Printhead Resolution | 300 dpi |
Print Technology | Thermal-Transfer |
Compatible Mfr Part Number | M4-11-427, M4-143-427, M4-48-427, M4-48-498, M4-51-427, M4-53-427, M4-91-427, M4C-1000-595-BK-WT, M4C-1000-595-WT-BK, M4C-1000-595-YL-BK, M4C-187-342, M4C-500-595-WT-BK, M4C-750-499, M5-187-1-342, M5-375-1-342, M5C-1500-595-OR-BK |
Starter Kit Type | Cable and Wire Labeling Kit |
Mode of Operation | Mobile Device Connected, PC Connected |
Power Source | AC Power, Battery Power, USB |
Product Type | Label Printer Kit |
Maximum Labels/Day | 1,000 |
Included Software | Brady Workstation Basic Design Suite Software |
Description
Portable Label Printer Kit, Color Printing Capability Single Color, Compatible Grainger Part Number 808D77, 808D90, 808D99, 808DA0, 808DA4, 808DA6, 808DC9, 808DD4, 808DE1, 808DE3, 808DE6, 808DH1, 808DH8, 808DP0, 808DR0, 808DV6, Compatible Mfr Part Number M4-11-427, M4-143-427, M4-48-427, M4-48-498, M4-51-427, M4-53-427, M4-91-427, M4C-1000-595-BK-WT, M4C-1000-595-WT-BK, M4C-1000-595-YL-BK, M4C-187-342, M4C-500-595-WT-BK, M4C-750-499, M5-187-1-342, M5-375-1-342, M5C-1500-595-OR-BK
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS C-Line 87527 Scored Tent Cards White Cardstock 2 x 3 .5 4-sheet 40 sheets-BX (87527)
- GHENT 18"x24" Plastic Whiteboard, Gloss (M2-18-1)
- AT-A-GLANCE Monthly Wall Calendar, Watercolors (PM91-707-14)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (100029793)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610)
- BRADY Portable Label Printer, Single Color (M510-KIT)
- BRADY LINK360 Safety Software with BradyPrinter S3100 Printer and Lockout Materials KT (LINK360-W-S3100)
- BRADY Label Maker Printer (151293)
- BRADY Label Maker Printer (151290)
- BROTHER Labeler, 3 3/8 in H, 8 in W, Black (PTD610BTVP)
- Brady Labels & Label Makers