Shop All Portable Label Makers & Printers
This Product is Discontinued
Brady
Portable Label Printer, BMP71 Series, Single Color Capability (Discontinued)
Mfr # BMP71
Zoro # G0281811
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series BMP71
- For Use With Lablemark and MarkWare Softwares
- Printer Kit Type Label Printer
- Max. Tape Width 2"
- Label Formats Supported Continuous and Die-Cut Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # BMP71
- Zoro # G0281811
- UPC # 662820801825
- Country of Origin United Kingdom
- Category Portable Label Makers & Printers
Dimensions
Max. Tape Width | 2" |
Overall Length | 4 5/8 in |
Overall Width | 9 1/2 in |
Overall Height | 13 in |
Minimum Liner Width | 13/16 in |
Minimum Label Length | 15/64 in |
Maximum Tape Length | 40 in |
Maximum Printed Label Length | 40 in |
Maximum Font Size | 170 pt. |
Battery Size | Battery Pack |
Minimum Label Width | 1/4 in |
Max Label Width | 2" |
Maximum Liner Width | 2 1/4 in |
Maximum Printed Label Width | 1 59/64 in |
Maximum Label Width | 2 in |
Minimum Font Size | 4 pt. |
Description
Portable Label Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 12X335, 12X336, 52AZ37, 5UCT1, 5UCU0, 5WKG4, Compatible Mfr Part Number BM71-, BM71C-, BM71E-, BM71H-, M71-, M71C-, M71D-, M71EP-, M71FP-, M71FT-, PTL-, PTLEP-, Maximum Label Width 2 in, Maximum Labels/Day 1,000, Application Barcode Labeling, Circuit Board ID, Facility Safety ID, General ID, Healthcare and Hospital, Industrial ID, Laboratory ID
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.