Shop All Portable Label Makers & Printers
This Product is Discontinued
Brady
Portable Label Printer, BMP61 Series, Single Color Capability (Discontinued)
Mfr # BMP61-W
Zoro # G5483208
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series BMP61
- For Use With PC Connect
- Printer Kit Type Label Printer
- Max. Tape Width 2"
- Label Formats Supported Continuous and Die-Cut Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BMP61-W
- Zoro # G5483208
- UPC # 754473551018
- Country of Origin Malaysia
- Category Portable Label Makers & Printers
Dimensions
Max. Tape Width | 2" |
Overall Length | 4 1/4 in |
Overall Height | 13 in |
Overall Width | 4 1/4 in |
Minimum Liner Width | 13/16 in |
Maximum Label Width | 2 in |
Maximum Printed Label Length | 40 in |
Minimum Label Width | 1/4 in |
Maximum Font Size | 170 pt. |
Maximum Printed Label Width | 1 59/64 in |
Minimum Label Length | 15/64 in |
Battery Size | (6) AA |
Maximum Tape Length | 40 in |
Maximum Liner Width | 2 1/4 in |
Minimum Font Size | 4 pt. |
Max Label Width | 2" |
Description
Handheld Label Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 12X335, 29YJ27, 43XL18, 4VR46, 52HJ92, 52HJ95, Compatible Mfr Part Number BM61-, BM61D-, BM61E-, BM71-, BM71C-, BM71D-, BM71R-, BPTDS-, BPTL-, M61-, M61C-, M61EP-, PSFR-, PSHT-, PSPT-, PTDS-, PTDSU-, PTL-, PTLCM-, PTLEP-, PTLFP-, PTLFT-, PTLRDS-, PTLSL-, PTLTB-, PTLTL-, PTPSL-, PTS-, Maximum Label Width 2 in, Maximum Labels/Day 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.