Shop All Portable Label Makers & Printers
Brady
Portable Label Printer, BMP51 Series, Single Color Capability
Mfr # BMP51
Zoro # G4974961
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series BMP51
- For Use With Label Mark Label Design Software
- Printer Kit Type Label Printer
- Max. Tape Width 1-1/2"
- Label Formats Supported Continuous and Die-Cut Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BMP51
- Zoro # G4974961
- UPC # 754473147037
- Country of Origin Malaysia
- Category Portable Label Makers & Printers
Dimensions
Max. Tape Width | 1-1/2" |
Overall Width | 6 in |
Overall Height | 6 in |
Overall Length | 3 5/8 in |
Maximum Printed Label Width | 1 1/2 in |
Max Label Width | 1-1/2" |
Battery Size | AA, Battery Pack |
Maximum Font Size | 103 pt. |
Minimum Label Width | 1/4 in |
Minimum Label Length | 15/64 in |
Maximum Label Width | 1 1/2 in |
Maximum Tape Length | 39 in |
Minimum Font Size | 4 pt. |
Maximum Printed Label Length | 39 in |
Maximum Liner Width | 1 13/16 in |
Minimum Liner Width | 13/16 in |
Description
Handheld Label Printer, Color Printing Capability Single Color, Maximum Label Width 1 1/2 in, Maximum Labels/Day 500, Application Cable and Wire, Component and Equipment Labeling, Facility Safety ID, Laboratory ID, Mode of Operation PC Connected, Standalone, Power Source AC Power, Battery Power, Print Technology Thermal-Transfer, Printhead Resolution 300 dpi, Input Method QWERTY Keyboard, Label Formats Supported Continuous Tapes, Die Cut Labels
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Gloves Required 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99930 (FD-2-C-16-99930)
- DEX SAVIOR Mechanics Glove, Black, Foam Padded Back, Medium (MG100G/M)
- BANNER STAKES Magnetic Belt Barrier, 7 ft., Out of Srv, Y (MH7005)
- BRADY Border Line Tape, Roll, 1/4In W, 50 ft. L (121124)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-AC)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-GI)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-LS)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-EL)
- BRADY Portable Label Printer Kit, BMP41 Series, Single Color Capability (BMP41-KIT-EL)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-VD)
- BROTHER P-Touch Business Expert Connected Label Maker w/2 Rolls Sample Tapes, 30 mm/s Print Speed, 7.4x7x2.8 (PTD460BTVP)
- Brady Safety Labels