Shop All Portable Label Makers & Printers
This Product is Discontinued
Brady
Portable Label Printer, BMP21 Series, Single Color Capability (Discontinued)
Mfr # BMP21-LAB
Zoro # G5557921
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series BMP21
- For Use With Stand Alone
- Printer Kit Type Label Printer
- Max. Tape Width 3/4"
- Label Formats Supported Continuous Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BMP21-LAB
- Zoro # G5557921
- UPC # 754473928513
- Country of Origin Malaysia
- Category Portable Label Makers & Printers
Dimensions
Max. Tape Width | 3/4" |
Font Size | 6 to 40 pt. |
Overall Length | 2 1/2 in |
Overall Width | 4 1/2 in |
Overall Height | 9 1/2 in |
Battery Size | AA, Battery Pack |
Minimum Font Size | 6 pt. |
Maximum Printed Label Length | 36 in |
Maximum Label Width | 3/4 in |
Minimum Label Width | 1/4 in |
Max Label Width | 3/4" |
Maximum Font Size | 40 pt. |
Maximum Tape Length | 36 in |
Maximum Printed Label Width | 5/8 in |
Maximum Liner Width | 7/8 in |
Description
Handheld Label Printer, Color Printing Capability Single Color, Compatible Grainger Part Number 18CA36, Compatible Mfr Part Number M21-, Maximum Label Width 3/4 in, Maximum Labels/Day 100, Application Healthcare and Hospital, Laboratory ID, Mode of Operation Standalone, Power Source AC Power, Battery Power, Print Technology Thermal-Transfer, Printhead Resolution 203 dpi, Input Method ABC Keypad, Label Formats Supported Continuous Labels, Label Series Compatibility M21 Series
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.