Shop All Wire Markers
Brady
Porta-Pack Wire Mrkrs, SPARE, Blk/Wht, PK10
Mfr # PWM-SPR
Zoro # G4690360
product price: $27.25
/pk 10, $2.73/ea
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend SPARE
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PWM-SPR
- Zoro # G4690360
- UPC # 66282031286
- Country of Origin United States
- Category Wire Markers
Details
Item | Misc Legend and Symbol Wire Marker Ten Pack Refill |
Legend | SPARE |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Mrkrs,SPARE,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, Pigskin Palm, L, PR (30L)
- PROFLEX BY ERGODYNE Kneeling Pad, 21in. L x 14in. W, Standard (380)
- 5.11 Shorts, 5.11 Patrol, Size 28, Black (43057)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, 4 mil, Powder-Free, Latex-Free, Blue, S, 10 boxes of 100 (SYNMAXSC)
- BRADY Wire Markers, Legend 6, Black/White, PK25, HH-6-PK (HH-6-PK)
- BRADY White Polyester Wire Marker, THT-59-7546-10 (THT-59-7546-10)
- BRADY 3" x 1" White Label, Polyester (THT-18-423-3)
- BRADY White Polypropylene Wire Marker, THT-19-449-1 (THT-19-449-1)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-342 (B33-187-2-342)
- BRADY White Polyester Wire Marker, THT-1-473-10 (THT-1-473-10)
- BRADY Clip Sleeve Wire Mrkrs, 5, Blk/Wht, PK10, SCN09-5 (SCN09-5)
- Brady Electrical Labels