Shop All Wire Markers
Brady
Porta-Pack Wire Mkrs, T1-T3, Blk/Wht, PK10
Mfr # PWM-T1-T3
Zoro # G4692558
product price: $26.89
/pk 10, $2.69/ea
$26.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend T1, T2, T3
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PWM-T1-T3
- Zoro # G4692558
- UPC # 66282031276
- Country of Origin United States
- Category Wire Markers
Details
Item | Misc Legend and Symbol Wire Marker Ten Pack Refill |
Legend | T1, T2, T3 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Mkrs,T1-T3,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Flammable Liquid Safety Cabinet, 45 gal. (45AE88)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 11, 11, PR (S25EP-33-011)
- LITHONIA LIGHTING ExtSgn EmLt, Thermpl, Nic Cad, LED, 4.3W (LHQM LED R HO)
- BDG Poly-Cotton Glove, X-Large, PR (10-1-367FD-XL)
- BRADY Wire Markers, Legend 1-9, Black/Sil, PK25 (AF-1-9-PK)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT (HX-1000-150-WT)
- BRADY 1" x 9/32" White Label, Vinyl Cloth (PTL-15-498)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-094-2-WT-S-4 (PS-094-2-WT-S-4)
- BRADY Write On Wire Marker, Polyester White, LAT-11-747-5 (LAT-11-747-5)
- BRADY Wire Markers, Legend 1, Black/White, PK5 (WM-1-VP)
- BRADY 1/2" White Label, Polyester (THT-36-423-10)
- Brady Electrical Labels