Shop All Wire Markers
Brady
Porta-Pack Wire Mkrs, L1-L3, Blk/Wht, PK10
Mfr # PWM-L1-L3
Zoro # G4692576
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend L1, L2, L3
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PWM-L1-L3
- Zoro # G4692576
- UPC # 66282031277
- Country of Origin United States
- Category Wire Markers
Details
Item | Misc Legend and Symbol Wire Marker Ten Pack Refill |
Legend | L1, L2, L3 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Mkrs,L1-L3,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Swiveling Glove Clip (3420)
- LYLE Warning Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1041-RD_7X5 (U6-1041-RD_7X5)
- ZORO SELECT Saf Inspection Tag, 5-3/4 x 3 In, Brs, PK10 (5KR79)
- 3M ANTI-SLIP TAPE GRY 60' (7739)
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-7642 (B33-500-2-7642)
- BRADY 1-13/64" x 1-1/2", Laminating Wire and Cable Markers, Write On Legend, White on Translucent (LAT-35-361-2.5)
- BRADY Silver Polyester Wire Marker, THT-53-486-3 (THT-53-486-3)
- BRADY White Polypropylene Wire Marker, THT-76-425-1 (THT-76-425-1)
- BRADY Wire Marker, Rectangle, White, 19/32" W (M6-15-390)
- BRADY 3" x 1" White Label, Ultra Aggressive Polyester (THT-18-483-3)
- PANDUIT P1cass, Self-Lamlbl, 1" x 4"l, 1"wh (S100X400VAC)
- Brady Wire Markers