Shop All Wire Markers
Brady
Porta-Pack Wire Mkrs, D, E, F, Blk/Wht, PK10
Mfr # PWM-D-F
Zoro # G4692585
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend D, E, F
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PWM-D-F
- Zoro # G4692585
- UPC # 66282031264
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Letters Ten Pack Refill |
Legend | D, E, F |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Mkrs,D,E,F,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEK AED Naloxone Overdose Emergency Kit 3D Sign (EN9599)
- JUSTIN ORIGINAL WORKBOOTS Size 11 1/2 Men's Western Boot Steel Western Boot, Brown (SE4661)
- ERB SAFETY Rain Jacket, Oversized, HiViz, Lime, XL-2XL (61496)
- SAFEWAZE Northstar Classic LE 30' Cable SRL (FS-FSP9030)
- BRADY White Vinyl Wire Marker Tape, WRAP-11-427 (WRAP-11-427)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-5-PK (WM-5-PK)
- BRADY Wire Marker Book, Write-On, Self-Adhesive (PWS-PK-14)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-67-99-PK (WM-67-99-PK)
- BRADY White Polyester Wire Marker, THT-17-483-1.5-SC (THT-17-483-1.5-SC)
- BRADY Wire Marker, Rectangle, White, 19/32" W (BM-15-390)
- BRADY 4-1/8" x 6" White Wire Marker, Paper (THT-25-402-1)
- Brady Electrical Labels