Shop All Wire Markers
Brady
Porta-Pack Wire Mkrs, A, B, C, Blk/Wht, PK10
Mfr # PWM-A-C
Zoro # G4692600
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend A, B, C
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PWM-A-C
- Zoro # G4692600
- UPC # 66282031263
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Letters Ten Pack Refill |
Legend | A, B, C |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Mkrs,A,B,C,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Gray 6-Point Hard Hat Suspension Replacement (8986)
- CAIMAN TIG Welding Gloves, Deerskin Palm, XL, PR (1864-6)
- SELLSTROM Fire Blanket and Duffel Bag, Fiberglass (S97452)
- BRADY Ribbon Cartridge, Black/Red, 4-1/8 In. W (76762)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT (HX-1000-150-WT)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-8 (PWM-PK-8)
- BRADY Wire Markers, Legend 100-132, Blk/Wht, PK25 (TMM-100-132-PK)
- BRADY Wire Markers, Legend L2, Black/White, PK25, WM-L2-PK (WM-L2-PK)
- BRADY Wire Markers, Legend 8, Black/White, PK25, TMXM-8-PK (TMXM-8-PK)
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-342 (B33-500-2-342)
- BRADY Wire Markers, Legend X3, Black/White, PK25 (WM-X3-PK)
- Brady Electrical Labels