Shop All Wire Markers
Brady
Porta-Pack Wire Markers, Z, Blk/Wht, PK10
Mfr # PWM-Z
Zoro # G4690345
product price: $28.49
/pk 10, $2.85/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Z
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PWM-Z
- Zoro # G4690345
- UPC # 66282031245
- Country of Origin United States
- Category Wire Markers
Details
Item | Individual Letter Ten Pack Refill |
Legend | Z |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Markers,Z,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F79)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, XL (70129_290-XL)
- GUARDIAN Guardian Truck Wheel Parking Stop, 2Ft (DH-PB-7)
- ANSELL Electrical Gloves, Size 9, Class 3, 16"L, PR (CLASS 3 B 16)
- BRADY 1-1/2" White Label, Polyester (THT-4-423-10)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-33-PK (WM-1-33-PK)
- BRADY White Polypropylene Wire Marker, THT-17-449-3 (THT-17-449-3)
- BRADY White Polyester Wire Marker, THT-103-473-10 (THT-103-473-10)
- BRADY White Polyester Wire Marker, THT-47-423-10 (THT-47-423-10)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN13-A (SCN13-A)
- BRADY White Polyester Wire Marker, THT-18-422-3 (THT-18-422-3)
- Brady Electrical Labels