Shop All Wire Markers
Brady
Porta-Pack Wire Markers, POS, Blk/Wht, PK10
Mfr # PWM-POS
Zoro # G4690388
product price: $27.79
/pk 10, $2.78/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend POS
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PWM-POS
- Zoro # G4690388
- UPC # 662820312802
- Country of Origin United States
- Category Wire Markers
Details
Item | Misc Legend and Symbol Wire Marker Ten Pack Refill |
Legend | POS |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Markers,POS,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 474Y27 (474Y27)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 22-29/64 in. W (GP-061)
- MOLDEX Moldex AirWave N95 Plus Disposable Respirator-Nuisance Organic Vapors (4800)
- SEE ALL Half Dome Mirror, 18" Size (SEEPV18180)
- BRADY White Polyester Wire Marker, THT-12-423-10 (THT-12-423-10)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-342 (B33-187-2-342)
- BRADY White Polyester Wire Marker, THT-147-422-10 (THT-147-422-10)
- BRADY Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK10, SCN09-3 (SCN09-3)
- BRADY Wire Marker, Rectangle, White, 19/32" W (BM-15-390)
- BRADY 2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, PS-125-2-WT-S (PS-125-2-WT-S)
- BRADY Brady BMP21 Series Nylon Cloth Wire & Cable Labels, 3-4"W X 16'L, Black-White, M21-750-499 (M21-750-499)
- Brady Electrical Labels