Shop All Wire Markers
Brady
Porta-Pack Wire Markers, O, Blk/Wht, PK10
Mfr # PWM-O-CAP
Zoro # G4690406
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend O
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PWM-O-CAP
- Zoro # G4690406
- UPC # 66282031234
- Country of Origin United States
- Category Wire Markers
Details
Item | Individual Letter Ten Pack Refill |
Legend | O |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Markers,O,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Chin Strap, For Use With Bullard Hard Hats Black (R51)
- BRADY Label Roll, White, Labels/Roll: 500 (B33D-250-2-342)
- KEEN Size 10 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- GEMTOR Full Body Harness, Vest Style, Universal (900-2)
- BRADY Porta-Pack Wire Mkrs, L1-L3, Blk/Wht, PK10 (PWM-L1-L3)
- BRADY Wire Markers, Legend 1, Black/White, PK5 (WM-1-VP)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-125-149-PK (WM-125-149-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-39-361-1 (LAT-39-361-1)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-750-150-WT (HX-750-150-WT)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-MIN-PK (WM-MIN-PK)
- BRADY Wire Markers, Legend 6, Black/White, PK25, HH-6-PK (HH-6-PK)
- Brady Electrical Labels