Shop All Wire Markers
Brady
Porta-Pack Wire Markers, NEG, Blk/Wht, PK10
Mfr # PWM-NEG
Zoro # G4690415
product price: $27.29
/pk 10, $2.73/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend NEG
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PWM-NEG
- Zoro # G4690415
- UPC # 66282031281
- Country of Origin United States
- Category Wire Markers
Details
Item | Misc Legend and Symbol Wire Marker Ten Pack Refill |
Legend | NEG |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Markers,NEG,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Professional Extra Long Crystal Gel Knee Pads, Black, PR (BLSH-HD-PVC-KPL-4BK)
- DUPONT Tyvek Isoclean Disposable Hood, White, Universal, PK100 (IC668BWH0001000B)
- LABELMASTER Lithium Battery Handling Marking, PK500 (LB435)
- PANDUIT Empty Tape Dispenser (PMD)
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- BRADY 3" x 2" White Label, Polyester (THT-19-423-1)
- BRADY 51/64" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-74-427-10)
- BRADY 1-1/2" x 7/16", Wire Marker, Wire Sleeve, Write On Legend, White (PS-250-150-WT-S)
- BRADY White Tedlar(R) Wire Marker, THT-5-437-10 (THT-5-437-10)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, PS-187-2-WT (PS-187-2-WT)
- 3M Wire Marker Tape w/Dispenser, Preprint (STD-C)
- Brady Wire Markers