Shop All Wire Markers
Brady
Porta-Pack Wire Markers, N, Blk/Wht, PK10
Mfr # PWM-N
Zoro # G4690421
product price: $25.59
/pk 10, $2.56/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend N
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PWM-N
- Zoro # G4690421
- UPC # 66282031233
- Country of Origin United States
- Category Wire Markers
Details
Item | Individual Letter Ten Pack Refill |
Legend | N |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Markers,N,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Raised Surface Rings Drainage Mat 3 Ft W x 5 Ft L, 1/2 In (WS CT35BK)
- BIOREM-2000 Solvent Spill Kit (8009-005)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Emergency Shower (SF-Emergency Shower)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size M (123N/MBK)
- BRADY 31/64" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-4 (PS-187-2-WT-4)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-3 (PWC-PK-3)
- BRADY Wire Markers, Legend T2, Black/White, PK25, WM-T2-PK (WM-T2-PK)
- BRADY White Tedlar(R) Wire Marker, THT-5-437-10 (THT-5-437-10)
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 2 Pack of 300 Each, 300PK (SCN07-2)
- BRADY Wire Markers, Legend 4, Black/White, PK25, TWM-4-PK (TWM-4-PK)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-BL (SDR-BL)
- Brady Wire Markers