Shop All Wire Markers
Brady
Porta-Pack Wire Markers, M, Blk/Wht, PK10
Mfr # PWM-M
Zoro # G4690430
product price: $28.49
/pk 10, $2.85/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend M
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PWM-M
- Zoro # G4690430
- UPC # 66282031232
- Country of Origin United States
- Category Wire Markers
Details
Item | Individual Letter Ten Pack Refill |
Legend | M |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Markers,M,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Putty, 36 Cu In., Red (SSP100)
- ALTA Elbow Pads, Rubber Cap, Black, PR (53132.00)
- IMPACTO PROTECTIVE PRODUCTS Impacto TOES2GO Lrg 13-16 Composite Toe Cap, Flexible & Pliable PVC Overshoes, 100% Waterproof (T2GCOMPL)
- PROFLEX BY ERGODYNE Knee Pad, S/M, Pull-On, Black, PR (18550)
- BRADY 1" x 9/32" White Label, Vinyl Cloth (PTL-15-498)
- BRADY Wire Sleeve, 1 43/64 in W, 1 2/3 in L (PSHT-1000-1-WT)
- BRADY 3" White Paper Label, THT-19-424-1 (THT-19-424-1)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1 to 30, 10PK (PWM-PK-11)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-67-99-PK (WM-67-99-PK)
- BRADY Silver Polyester Wire Marker, THT-17-434-3 (THT-17-434-3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-A-Z-PK (WM-A-Z-PK)
- Brady Electrical Labels