Shop All Wire Markers
Brady
Porta-Pack Wire Markers, F, Blk/Wht, PK10
Mfr # PWM-F
Zoro # G4690467
product price: $27.79
/pk 10, $2.78/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend F
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PWM-F
- Zoro # G4690467
- UPC # 662820312253
- Country of Origin United States
- Category Wire Markers
Details
Item | Individual Letter Ten Pack Refill |
Legend | F |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Markers,F,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMONIA EATER Ammonia Neutralizer, 5 gal. (4401-005)
- NUGEAR Black Nitrile, Coated Glove, L (NBK4100L1)
- SAFETY TECHNOLOGY INTERNATIONAL Key, Silver, 1-3/4" Sz, Nickel Material, PK2 (KIT-H18053)
- HONEYWELL MILLER Fall Protection Harness, L/XL, Polyester (H11110022)
- BRADY Wire Markers, Legend 8, Black/White, PK25, TMXM-8-PK (TMXM-8-PK)
- BRADY White Tedlar(R) Wire Marker, THT-1-437-10 (THT-1-437-10)
- BRADY Wire Markers, Legend 3, Black/White, PK25, SLF-3-PK (SLF-3-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-2-PK (WM-2-PK)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-750-150-WT (HX-750-150-WT)
- BRADY Porta-Pack Wire Markers, 102, Blk/Wht, PK10 (PWM-102)
- BRADY Wire Marker, Rectangle, White, 19/32" W (BM-15-390)
- Brady Electrical Labels