Shop All Wire Markers
Brady
Porta-Pack Wire Markers, C, Blk/Wht, PK10
Mfr # PWM-C
Zoro # G4690491
product price: $27.29
/pk 10, $2.73/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend C
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PWM-C
- Zoro # G4690491
- UPC # 66282031222
- Country of Origin United States
- Category Wire Markers
Details
Item | Individual Letter Ten Pack Refill |
Legend | C |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Markers,C,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Peel-Off Visor Covers, Lens Covers, Clear, Pack 10 (M-928)
- 3M DBI-SALA Advanced Wall Mount Sleeve Davit Base (8518348)
- MECHANIX WEAR Drivers, 11, Brown Leather, PR (CWKLD-75-011)
- JUSTRITE 2 gal Red Steel Type II Safety Can Flammables (7220120)
- BRADY Wire Markers, Legend 8, Black/White, PK25, TMXM-8-PK (TMXM-8-PK)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: A to Z, 10PK (PWM-PK-12)
- BRADY White Polypropylene Wire Marker, THT-19-449-1 (THT-19-449-1)
- BRADY White Polyester Wire Marker, THT-12-423-10 (THT-12-423-10)
- BRADY Silver Polyester Wire Marker, THT-5-434-10 (THT-5-434-10)
- BRADY Wire Markers, Legend X3, Black/White, PK25 (WM-X3-PK)
- BRADY 3" x 2" Silver Label, Metalized Polyester (THT-19-428-1)
- Brady Wire Markers