Shop All Wire Markers
Brady
Porta-Pack Wire Markers, 7-9, Blk/Wht, PK10
Mfr # PWM-7-9
Zoro # G4692619
product price: $33.25
/pk 10, $3.33/ea
$33.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 7 to 9
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PWM-7-9
- Zoro # G4692619
- UPC # 66282031254
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Number Ten Pack Refill |
Legend | 7 to 9 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Markers,7-9,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, LED, 24VDC, Red, 65 FPM (125LEDFR24D)
- TINGLEY Rubber Classic-Fit Over Shoe, Sml, Blck, PR (2300.SM.01)
- EDGE EYEWEAR Dakura Camo/Smk Lens (SW116CF)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL3X001200)
- BRADY 21/32" x 13/64" White Label, Polyester (THT-14-423-10)
- BRADY 4" x 2" White Label, Paper (THT-55-424-1)
- BRADY White Polyimide Wire Marker, THT-103-728-10 (THT-103-728-10)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN45-2 (SCN45-2)
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 3-16in Dia X 7'L, Black-White, (M21-187-C-342)
- BRADY White on Translucent Vinyl Wire Marker, THT-80-427-2.5-SC (THT-80-427-2.5-SC)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-9 (SDR-9)
- Brady Electrical Labels