Shop All Wire Markers
Brady
Porta-Pack Wire Markers, 55, Blk/Wht, PK10
Mfr # PWM-55
Zoro # G4690555
product price: $25.59
/pk 10, $2.56/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 55
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PWM-55
- Zoro # G4690555
- UPC # 66282031055
- Country of Origin United States
- Category Wire Markers
Details
Item | Individual Number Ten Pack Refill |
Legend | 55 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Markers,55,Blk/Wht,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (7061-M (8))
- LYLE Reflective Construction Area Danger Sign, 10 in Height, 14 in Width, Aluminum, English (LCU4-0492-RA_14X10)
- STEINER Welding Jacket, XL, 30", Green (1038-X)
- IRONCAT Stick Welding Gloves, Elkskin Palm, L, PR (9061/L)
- BRADY Clip Sleeve Wire Mrkrs, T, Blk/Wht, PK10 (SCN13-T)
- BRADY Wire Markers, Legend T2, Black/White, PK25, WM-T2-PK (WM-T2-PK)
- BRADY 3" x 1" White Label, Polyester (THT-18-423-3)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-15 (SCNC-15)
- BRADY Wire Markers, Legend 20, Black/White, PK25, TMM-20-PK (TMM-20-PK)
- BRADY Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN09-E (SCN09-E)
- BRADY 4" x 2" White Label, Paper (THT-55-424-1)
- Brady Electrical Labels