Shop All Wire Markers
Brady
Porta-Pack Wire Markers, 31, Blk/Wht, PK10
Mfr # PWM-31
Zoro # G4690659
product price: $28.49
/pk 10, $2.85/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 31
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PWM-31
- Zoro # G4690659
- UPC # 66282031031
- Country of Origin United States
- Category Wire Markers
Details
Item | Individual Number Ten Pack Refill |
Legend | 31 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Markers,31,Blk/Wht,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 12 in, Number Kit, 1/16 (STL-116-8120)
- HARRIS INDUSTRIES HMIG Label, 1 In. H, 3 In. W, PK720 (01LB26517)
- SALISBURY Clip to Connect Flashlight to Faceshield (FLCLIP)
- BEKINA Size 9 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 9, Blue (XAN3P/5353AZ532-09)
- BRADY White Polyester Wire Marker, THT-19-7546-1 (THT-19-7546-1)
- BRADY White Polyester Wire Marker, THT-19-459-1 (THT-19-459-1)
- BRADY White Vinyl Wire Marker, THT-107-439 (THT-107-439)
- BRADY White Polyester Wire Marker, THT-58-473-10 (THT-58-473-10)
- BRADY 1/2" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-8-427-10)
- BRADY White Paper Wire Marker, THT-17-424-3 (THT-17-424-3)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, AF-1-33-PK (AF-1-33-PK)
- Brady Electrical Labels