Shop All Wire Markers
Brady
Porta-Pack Wire Markers, 18, Blk/Wht, PK10
Mfr # PWM-18
Zoro # G4690765
product price: $28.49
/pk 10, $2.85/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 18
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PWM-18
- Zoro # G4690765
- UPC # 66282031018
- Country of Origin United States
- Category Wire Markers
Details
Item | Individual Number Ten Pack Refill |
Legend | 18 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Markers,18,Blk/Wht,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, XL, 50 PK (62764)
- BRADY Label, Vinyl, Matte, 1" W (M7-96-417)
- SUNBELT Ring-Ali Ring, Large, Aluminum 6" x4" x1" (A-B1ABRIN0011)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XS, 1 PR (KKC4N-01-XS)
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 3 Pack of 300 Each, 300PK (SCN07-3)
- BRADY 1-1/2" White Label, Polyester (THT-4-423-10)
- BRADY White Polyimide Wire Marker, THT-103-729-10 (THT-103-729-10)
- BRADY Wire Markers, Legend 1 to 6, Blk/Wht, PK25 (WM-1-6-PK)
- BRADY Wire Markers, Legend 1, Black/White, PK25, TWM-1-PK (TWM-1-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-51-361-1 (LAT-51-361-1)
- BRADY Wire Marker, Rectangle, White, 19/32" W (M6-15-390)
- Brady Wire Markers