Shop All Wire Markers
Brady
Porta-Pack Wire Markers, 13, Blk/Wht, PK10
Mfr # PWM-13
Zoro # G4690817
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 13
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PWM-13
- Zoro # G4690817
- UPC # 66282031013
- Country of Origin United States
- Category Wire Markers
Details
Item | Individual Number Ten Pack Refill |
Legend | 13 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Markers,13,Blk/Wht,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (GG622M)
- 2W INTERNATIONAL High Viz Rain Jacket with Detachable Hood, Medium, Lime, Class 3 (750C-3 M)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, XL (7603200)
- CONDOR Hi-Vis Cold Protection Gloves, Foam/Jersey Lining, L (4NMU2)
- BRADY Wire Markers, Legend 6, Black/White, PK25, HH-6-PK (HH-6-PK)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, 3PS-187-2-WT (3PS-187-2-WT)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-34-66-PK (WM-34-66-PK)
- BRADY 21/32" x 13/64" White Label, Polyester (THT-14-423-10)
- BRADY Wire Markers, Legend 0, Black/White, PK25, WM-0-SC-PK (WM-0-SC-PK)
- BRADY Silver Polyester Wire Marker, THT-18-480-3 (THT-18-480-3)
- PANDUIT Wire Marker Card, .25" x 1.5", 2, PK25 (PCM-2)
- Brady Wire Markers