Shop All Wire Markers
Brady
Porta-Pack Wire Markers, 118, Blk/Wht, PK10
Mfr # PWM-118
Zoro # G4690841
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 118
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PWM-118
- Zoro # G4690841
- UPC # 66282031118
- Country of Origin United States
- Category Wire Markers
Details
Item | Individual Number Ten Pack Refill |
Legend | 118 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Markers,118,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Brown, Labels/Roll: Continuous (113135)
- PUMA SAFETY SHOES Size 8 Women's Athletic Shoe Steel Work Shoe, Gray (642915-8)
- BRADY Precut Label Roll Cartridge, Clear/Yellow (M4-51-427-YL)
- BUFFALO TOOLS Interlocking 3 x 3 Ft. Rubber Mats, PK4 (RMAT33I4PK)
- BRADY 1/2" x 1-1/4" White on Translucent Label, Self Laminating Vinyl (PTL-102-427)
- BRADY White Polyester Wire Marker, THT-103-473-10 (THT-103-473-10)
- BRADY 2" x 1" Silver Label, Metalized Polyester (THT-17-428-3)
- BRADY White Polyester Wire Marker, THT-18-422-3 (THT-18-422-3)
- BRADY 3" x 1" White Label, Polyester (THT-18-423-3)
- BRADY Wire Markers, Legend 6, Black/White, PK25, WM-6-SC-PK (WM-6-SC-PK)
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- Brady Wire Markers