Shop All Wire Markers
Brady
Porta-Pack Wire Markers, 116, Blk/Wht, PK10
Mfr # PWM-116
Zoro # G4690869
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 116
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PWM-116
- Zoro # G4690869
- UPC # 66282031116
- Country of Origin United States
- Category Wire Markers
Details
Item | Individual Number Ten Pack Refill |
Legend | 116 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Markers,116,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Max Lite(R) Disposable Foam Ear Plugs, Contoured-T Shape, 30 dB, Green, 100 PK (LPF-30-P)
- GLOVEWORKS Nitrile Disposable Gloves, Nitrile, L (GWON48100)
- TINGLEY Boot Savers Disposable Shoe Cover, Black, L, PR, PK100 (6330)
- SKECHERS Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 11)
- BRADY Wire Markers, Legend 1, Black/White, PK25, TWM-1-PK (TWM-1-PK)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-187-150-WT-S-3 (PS-187-150-WT-S-3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-100-124-PK (WM-100-124-PK)
- BRADY Clip Sleeve Wire Mrkrs, C, Blk/Wht, PK10, SCN13-C (SCN13-C)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-125-149-PK (WM-125-149-PK)
- BRADY 2" x 1" White Label, Ultra Aggressive Polyester (THT-17-483-3)
- Brady Wire Markers