Shop All Wire Markers
Brady
Porta-Pack Wire Markers, 114, Blk/Wht, PK10
Mfr # PWM-114
Zoro # G4690887
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 114
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PWM-114
- Zoro # G4690887
- UPC # 66282031114
- Country of Origin United States
- Category Wire Markers
Details
Item | Individual Number Ten Pack Refill |
Legend | 114 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Markers,114,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSS BOOT CO Moxie Trades Womens Lacy Olive Composit (MT26026)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 472N85 (472N85)
- PIP Cut-Resistant Gloves, XL Size, PK12 (M1840-XL)
- FLAREALERT LED Road Flare Kit, 1 Watt, Green (B3GBP2)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK10, SCN09-8 (SCN09-8)
- BRADY Wire Markers, Legend 0, Black/White, PK25, WM-0-SC-PK (WM-0-SC-PK)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-150-WT-S (PS-500-150-WT-S)
- BRADY Wire Marker, Preprintd, Self-Lamintng, PK25 (SLF-1-33-PK)
- BRADY Wire Markers, Legend A, Black/White, PK25, TWM-A-PK (TWM-A-PK)
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- PANDUIT Roll Wire Marker, "C", 8"L, PK10 (PMDR-C)
- Brady Wire Markers