Shop All Wire Markers
Brady
Porta-Pack Wire Markers, 110, Blk/Wht, PK10
Mfr # PWM-110
Zoro # G4690920
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 110
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PWM-110
- Zoro # G4690920
- UPC # 66282031110
- Country of Origin United States
- Category Wire Markers
Details
Item | Individual Number Ten Pack Refill |
Legend | 110 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Markers,110,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Fitter Glove Grain Cowhide Lined Thinsulate C100 Hi-Viz Org, Shrink Wrapped, Size XL (40-9-2875-X-LK)
- ZORO SELECT Weighted Base, Iron, 1/4 in H, 3 3/4 in L, 3 3/4 in W, Black (WB.3)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Guard Dog - Warning At (A-1218 Guard Dog - Warning At)
- LISLE EXTENDER ASSEMBLY 3-1/2" (LI17540)
- BRADY 3" x 2" White Label, Polyester (THT-19-423-1)
- BRADY 1-13/64" x 1-1/2", Laminating Wire and Cable Markers, Write On Legend, White on Translucent (LAT-35-361-2.5)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- BRADY White Polyester Wire Marker, THT-103-473-10 (THT-103-473-10)
- BRADY White Paper Wire Marker, THT-166-424-2 (THT-166-424-2)
- BRADY White Polyester Wire Marker, THT-59-7546-10 (THT-59-7546-10)
- BRADY Alphabetical Vinyl Cloth Upper Case Wire Marking Cards, B 900 Total, 25PK (WM-B-PK)
- Brady Electrical Labels