Shop All Wire Markers
Brady
Porta-Pack Wire Markers, 108, Blk/Wht, PK10
Mfr # PWM-108
Zoro # G4690957
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 108
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PWM-108
- Zoro # G4690957
- UPC # 66282031108
- Country of Origin United States
- Category Wire Markers
Details
Item | Individual Number Ten Pack Refill |
Legend | 108 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Markers,108,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAMOUNT Paramount100L, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, M, 1 PK, Black (M)
- TAPE LOGIC Tape Logic® Number Labels, "6", 2" Circle, Fluorescent Orange, 500/Roll (DL6774)
- MCR SAFETY Industry Grade Grain Driver, XL, PK12 (3203XL)
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves (N9680L)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-39-361-1 (LAT-39-361-1)
- BRADY Wire Markers, Legend 650-674, Blk/Wht, PK25 (WM-650-674-PK)
- BRADY Wire Markers, Legend 1 to 9, Blk/Wht, PK25 (WM-1-9-PK)
- BRADY Porta-Pack Wire Markers, NEG, Blk/Wht, PK10 (PWM-NEG)
- BRADY Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN13-E (SCN13-E)
- BRADY 1" x 9/32" White Label, Vinyl Cloth (PTL-15-498)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X225VAM)
- Brady Wire Markers