Shop All Wire Markers
Brady
Porta-Pack Wire Markers, 103, Blk/Wht, PK10
Mfr # PWM-103
Zoro # G4691009
product price: $27.29
/pk 10, $2.73/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 103
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PWM-103
- Zoro # G4691009
- UPC # 66282031103
- Country of Origin United States
- Category Wire Markers
Details
Item | Individual Number Ten Pack Refill |
Legend | 103 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Markers,103,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Eye/facewash Assembly (S05-162GRGR)
- ENDURA MIG Welding Gloves, Cowhide Palm, 2XL (398KGLBGXXL)
- MEGACOMFORT Resistant Insole, Mens, 12" L, PR (PAMPR-M1213)
- BANNER STAKES Belt Barrier, Caution Do Not Enter (PL4108)
- BRADY Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK10, SCN09-3 (SCN09-3)
- BRADY Clip Sleeve Wire Mrkrs, N-Z, Blk/Wht, PK13, SCN15-N-Z (SCN15-N-Z)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-LC-3 (PWM-LC-3)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-3 (PWM-PK-3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-4-PK (WM-4-PK)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-750-150-WT (HX-750-150-WT)
- BRADY Porta-Pack Wire Markers, Z, Blk/Wht, PK10 (PWM-Z)
- Brady Electrical Labels