Shop All Wire Markers
Brady
Porta-Pack Wire Markers, 100, Blk/Wht, PK10
Mfr # PWM-100
Zoro # G4691036
product price: $28.49
/pk 10, $2.85/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 100
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PWM-100
- Zoro # G4691036
- UPC # 66282031100
- Country of Origin United States
- Category Wire Markers
Details
Item | Individual Number Ten Pack Refill |
Legend | 100 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Markers,100,Blk/Wht,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 3XL Flame Resistant Tear Away Vest, Lime (4CWA2)
- NMC Floor Sign - Do Not Enter Restroom Closed For Cleaning (FS22)
- SIGNMISSION OSHA Danger Sign, Wear Breathing Apparatus, 14in X 10in Aluminum, 10" W, 14" H, Portrait (OS-DS-A-1014-V-1608)
- HANDGARDS Handgards Aloe Powder Free Large Synthetic Gloves, PK400 (304363043)
- BRADY Silver Polyester Wire Marker, THT-21-438 (THT-21-438)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN18-2 (SCN18-2)
- BRADY Write On Wire Marker, Polyester White, LAT-3-747-10 (LAT-3-747-10)
- BRADY White Polyimide Wire Marker, THT-97-717-10 (THT-97-717-10)
- BRADY Silver Polyester Wire Marker, THT-55-434-1 (THT-55-434-1)
- BRADY Wire Markers, Legend A, Black/White, PK25, TWM-A-PK (TWM-A-PK)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T050X000YKM-BK)
- Brady Electrical Labels