Shop All Wire Markers
Brady
Porta-Pack Wire Markers, 10, Blk/Wht, PK10
Mfr # PWM-10
Zoro # G4691045
product price: $29.69
/pk 10, $2.97/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 10
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PWM-10
- Zoro # G4691045
- UPC # 66282031010
- Country of Origin United States
- Category Wire Markers
Details
Item | Individual Number Ten Pack Refill |
Legend | 10 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Porta-Pack Wire Markers,10,Blk/Wht,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO, TRAFFIC & PARKING CONTROL CO 14 Gauge Square Galvanized Square Sign Post, 2W x 2D x 10'L (1603-00003)
- SIRIUS PROTECTIVE PRODUCTS 24In Red Disposable Bouffant Hair Nets, High Quality Breathable Material, 1000PK (PP2MC24)
- ANSELL Clothing 56402 Bk-45L Size 45, 0, PK12 (56-402)
- OAKLEY Baseball Hat, Cap, Black, S/M, 7 Hat Size (911444A-001-S/M)
- BRADY White Paper Wire Marker, THT-18-402-5.2 (THT-18-402-5.2)
- BRADY White Polyester Wire Marker, THT-58-473-10 (THT-58-473-10)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-MIN-PK (WM-MIN-PK)
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-342 (B33-500-2-342)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN18-2 (SCN18-2)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-6-PK (WM-6-PK)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-90-99 (SDR-90-99)
- Brady Wire Markers