Shop All Wire Markers
Brady
Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1, 2, 3, 10PK
Mfr # PWM-PK-4
Zoro # G408584208
product price: $32.99
/pk 10, $3.30/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black on White
- Material Vinyl Cloth
- Label Width 0.22 in
- Label Height 1.56 in
- Mounting Repositionable Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PWM-PK-4
- Zoro # G408584208
- UPC # 662820312048
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 0.22 in |
Label Height | 1.56 in |
Details
Item | Wire Marker |
Legend | 1, 2, 3 |
Color | Black on White |
Material | Vinyl Cloth |
Mounting | Repositionable Rubber |
Includes | 150 markers each 1, 2, 3 |
Application | Wire and Cable Labeling |
Description
Porta-Pack wire marker books are slim, lightweight, and easy to carry, making them a convenient way to ensure the wire markers you need are always on hand. Each book comes with 10 pages and includes a terminal marker with each wire marker;refill pages are sold separately. Brady B-500 Repositionable Vinyl Cloth holds tightly to surfaces but allows item to be repositioned with ease if necessary. Excellent flexibility for wrapping around curved surfaces. Withstands moderate heat, oil, water and dirt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Work Boots, 6-1/2, M, Brown, Composite, PR (A7123-M)
- LYLE Motorcycle Parking Sign, 18" x 12, RP-114-12HA (RP-114-12HA)
- RADIANS Radians® Axis™ Cut Resistant Polyurethane Palm Gloves, Gray/ Black, L, 1 Pair (RWG560L)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 3-1/2 gal. (27713)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1 to 30, 10PK (PWM-PK-11)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 46 to 90, 10PK (PWM-PK-14)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: A to Z, 10PK (PWM-PK-12)
- BRADY White Polyester Wire Marker, THT-1-473-10 (THT-1-473-10)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN09-A (SCN09-A)
- BRADY Wire Markers, Legend 1-9, Black/Sil, PK25 (AF-1-9-PK)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK50, SCN23-1 (SCN23-1)
- Brady Wire Markers