Shop All Lockout Hasps
Brady
Pneumatic Fitting Lockout, Red, PK6
Mfr # 65645
Zoro # G5200666
product price: $123.29
/pk 6, $20.55/ea
Free Shipping & Returns
$123.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type Male
- Valve Size 1/4 in, 3/8 in, 1/2 in
- Lockout Visibility No
- For Use With 1/4, 3/8, and 1/2 in Male Fittings
- Max. Number of Padlocks 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65645
- Zoro # G5200666
- UPC # 754473656454
- Country of Origin United States
- Category Lockout Hasps
Dimensions
Valve Size | 1/4 in, 3/8 in, 1/2 in |
Dimensions | 2-7/8 in D x 2-7/8 in H |
For Minimum Fitting Size | 3/8 in |
For Maximum Padlock Shackle Diameter | 1/4 in |
Overall Height | 2.88 in |
For Maximum Fitting Size | 1/2 in |
For Fitting Sizes | 1/4 in, 3/8 in, 1/2 in |
Overall Width | 0.827 in |
Outside Diameter | 2.75 in |
Description
Pneumatic Fitting Lockout, Fitting Lockout Type Pneumatic Fitting, For Maximum Padlock Shackle Diameter 1/4 in, For Number of Fittings 3, Maximum Number of Padlocks 1, For Fitting Gender Male, For Fitting Sizes 1/4 in, 3/8 in, 1/2 in, For Maximum Fitting Size 1/2 in, For Minimum Fitting Size 3/8 in, For Use With 1/4, 3/8, and 1/2 in Male Fittings, Includes Loop on the Side used to Hang the Hose and Lockout Device, Lockout Color Red, Lockout Material Fiberglass Reinforced Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Faceshield Frame, Dielectric, Gray (10116552)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- BRADY Label Roll, White, Labels/Roll: 100 (J20-255-2551)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- BRADY Push Button Lockout, 16mm, Plastic (134018)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5, Width: 3 in (65967)
- BRADY Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L (T218)
- BRADY Lockout Hasp, Standard, 6 Lock, PK12 (65376)
- BRADY Labeled Lockout Hasp, Gold, 6 Padlock, PK5 (65974)
- BRADY Plug Lockout, Red, 9/16In Shackle Dia., Length: 7 in (65675)
- NMC Hasp, 1" Dia Jaws (SL1)
- Brady Lockout Hasps