Shop All Lockout Hasps
Brady
Pneumatic Fitting Lockout, Red
Mfr # 64221
Zoro # G2110656
product price: $23.84
/ea
$23.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Isoplast Polymers
- Max. Number of Padlocks 6
- For Maximum Padlock Shackle Diameter 1/4 in
- Fitting Type Male
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 64221
- Zoro # G2110656
- UPC # 754473642211
- Country of Origin United States
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 1/4 in |
Valve Size | 1/4 in, 3/8 in, 1/2 in |
Dimensions | 2-7/8 in D x 2-7/8 in H |
Overall Height | 2.88 in |
Overall Width | 0.827 in |
For Maximum Fitting Size | 1/2 in |
Outside Diameter | 2.75 in |
For Minimum Fitting Size | 3/8 in |
For Fitting Sizes | 1/4 in, 3/8 in, 1/2 in |
Description
Pneumatic Fitting Lockout, Fitting Lockout Type Pneumatic Fitting, For Maximum Padlock Shackle Diameter 1/4 in, For Number of Fittings 3, Maximum Number of Padlocks 1, For Fitting Gender Male, For Fitting Sizes 1/4 in, 3/8 in, 1/2 in, For Maximum Fitting Size 1/2 in, For Minimum Fitting Size 3/8 in, For Use With 1/4, 3/8, and 1/2 in Male Fittings, Includes Loop on the Side used to Hang the Hose and Lockout Device, Lockout Color Red, Lockout Material Fiberglass Reinforced Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Electrical Panel Must Be Kept Clear Sign - Bilingual, ESD225RB (ESD225RB)
- HONEYWELL Single Gas Detectr, SO2, Yllw, 2yr. Battery (BWC2-S)
- NOTRAX Autoclavable Mat, Gray, 2 ft. W x 3 ft. L (448S0023GY)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XL, 1 PR (KKC5KV-05-XL)
- BRADY Lockout Hasp, Red, Steel, 4-1/2" L (871239)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (22075-G)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5, Color: Blue (22075-B)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (65964)
- BRADY Plug Lockout, For 1/2 in Max Cord Diameter, For (1) 7/10 in Max Plug Diameter, Red (65674)
- BRADY Lockout Hasp, 6 Lock, Green, PK5 (65973)
- NMC Hasp, 1 1/2" Dia Jaws (SL15)
- Brady Lockout Tagout