Shop All Valve Lockout Devices
Brady
Plug Valv Lockout, Fits 2-3/16 to 2-1/2In
Mfr # 113234
Zoro # G2593035
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 2-3/16 in to 2-1/2 in
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Polypropylene
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 113234
- Zoro # G2593035
- UPC # 754473176679
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 2-3/16 in to 2-1/2 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
For Maximum Valve Stem Diameter | 2 1/2 in |
Overall Height | 4.39 in |
For Minimum Valve Stem Diameter | 2 3/16 in |
Outside Diameter | 4.71 in |
Details
Item | Plug Valve Lockout |
Maximum Number of Padlocks | 1 |
Lockout Material | Polypropylene |
Lockout Color | Red |
For Use With | Manually-Actuated Plug Valves with a Stem |
Valve Lockout Type | Plug Cap |
Temp. Range | -25 Degrees to 200 Degrees F |
Standards | OSHA 1910.147 |
Legend | Danger Locked Out Do Not Operate |
Maximum Temperature | 175 Degrees F |
Minimum Temperature | 0 Degrees F |
Resistance Properties | Tamper Resistant |
Description
Plug Valve Lockout, For Maximum Valve Stem Diameter 2 1/2 in, For Minimum Valve Stem Diameter 2 3/16 in, For Maximum Padlock Shackle Diameter 3/8 in, For Use With Manually-Actuated Plug Valves with a Stem, Legend Danger Locked Out Do Not Operate, Lockout Color Red, Lockout Material Polypropylene, Maximum Number of Padlocks 1, Maximum Temperature 175 Degrees F, Minimum Temperature 0 Degrees F, Outside Diameter 4.71 in, Overall Height 4.39 in, Resistance Properties Tamper Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 2 gal Yellow Galvanized Steel Type I Safety Can Diesel (UI20SY)
- WEARWELL 5 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X5BYL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Spandex, Neoprene (EXO-MPLG-05-XL)
- MAGID Griffin Gear GPD455 13Gauge DuraBlend NitriX Grip Technology Coated Work Glove Cut Level A4 (GPD455-10)
- BRADY Gate Valve Lockout, Fits Sz 10 to 13 (65589)
- BRADY Cylinder Tank Lockout, Fits Sz 1-1/4 Dia. (SD02M)
- BRADY Ball Valve Lockout, Blue, 2 to 8 In. (BS08A-BU)
- BRADY Blocking Arm, Fits Sz Up to 1.6 W (65403)
- BRADY Ball Valve Lockout, Fits Handle Size 1 (51390)
- BRADY Gate Valve Lockout, Fits Sz 10 to 13 (65594)
- MASTER LOCK Blind Flange Lockout, 14 to 24 in Pipe Sz (S3924)
- Brady Valve Lockout Devices