Shop All Electrical Lockout Devices
Brady
Plug Lockout, Yellow
Mfr # 65968
Zoro # G6128385
$40.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 4
- Material Nylon
- For Maximum Padlock Shackle Diameter 39/100 in
- Max. Cord Dia. 1 1/2 in
- Max. Number of Padlocks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 65968
- Zoro # G6128385
- UPC # 754473659684
- Country of Origin United States
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 39/100 in |
Max. Cord Dia. | 1 1/2 in |
Height | 12 1/2 in |
Length | 5 in |
Overall Width | 6.31 in |
Width | 6 5/16 in |
Overall Length | 0.035 in |
Overall Height | 12.47 in |
Padlock Shackle Max. Dia. | 9/16 in |
For Maximum Plug Length | 10.3 in |
For Maximum Cord Diameter | 1 15/32 in |
Outside Diameter | 5.06 in |
For Maximum Plug Diameter | 4 1/2 in |
Description
Plug Lockout, Plug Lockout Type Hubbell Plugout Lockout, Encasing Lockout Yes, For Maximum Cord Diameter 1 15/32 in, For Maximum Padlock Shackle Diameter 39/100 in, For Maximum Plug Length 10.3 in, For Maximum Plug Diameter 4 1/2 in, For Plug Type 2-Prong, 3-Prong, Lockout Color Yellow, Lockout Material Polypropylene, Maximum Number of Padlocks 4, Maximum Temperature 176 Degrees F, Minimum Temperature -4 Degrees F, Outside Diameter 5.06 in, Overall Height 12.47 in, Overall Length 0.035 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SCOTT Full-Facepiece Respirator, Poly Headnet, M (805774-82)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (MB0260R)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, L, 100 PK, Black (6016BL)
- ZORO SELECT Sand Bag, Polypropylene, 26 in L, 14 in W, Orange (6FGX9)
- BRADY Oversized Clamp-On Circuit Breaker Lockout, 480/600V AC, Red (65329)
- BRADY Lockout Device, PK6 (65966)
- BRADY SINGLE POLE SNAP ON BREAKER LOCKOUT, PK6 (65815)
- BRADY Brady® 65675 Plug Lockout 220/550 Volt With Danger Label, Polypropylene, 4-5/8"W x 2"H (65675)
- BRADY Circuit Breaker Lockout, Tie Bar (66321)
- BRADY Circuit Breaker Lockout, PK6 (176496)
- SOUTHWIRE Universal Breaker Lock Out Device (UBL1)
- Brady Lockout Tagout