Shop All Lockout Hasps
Brady
Plug Lockout, Red, 9/16In Shackle Dia., Length: 7 in
Mfr # 65675
Zoro # G2535976
product price: $19.16
/ea
$19.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 9/25 in
- Overall Length 2.99 in
- Width 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65675
- Zoro # G2535976
- UPC # 754473656751
- Country of Origin China
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 9/25 in |
Overall Length | 2.99 in |
Width | 3 1/4 in |
Height | 3 1/4 in |
Overall Dimensions | 3-1/4 in H x 7 in W x 3-1/4 in D |
Max. Cord Dia. | 1 in |
Depth | 3 1/4 in |
For Maximum Plug Length | 6.69 in |
For Maximum Plug Diameter | 3 in |
Outside Diameter | 0.5 in |
Overall Height | 4.61 in |
Overall Width | 7 in |
For Maximum Cord Diameter | 1/2 in |
Description
Plug Lockout, Plug Lockout Type Electrical Plug Lockouts, Encasing Lockout Yes, For Maximum Cord Diameter 1 in, For Maximum Padlock Shackle Diameter 9/25 in, For Maximum Plug Length 6.69 in, For Maximum Plug Diameter 3 in, For Plug Type 2-Prong, 3-Prong, Lockout Color Red, Lockout Material Polypropylene, Maximum Number of Padlocks 4, For Voltage 220/550V AC, Header Danger, Language English, Legend Danger Locked Out Do Not Remove, Maximum Temperature 176 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 200-Foot Yellow Plastic Safety Chain (61074)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4032-XXL (11))
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Brown (109928)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fleece Lining, M (0317RGLDMED)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (65961)
- BRADY Push Button Lockout, Clear, 2-1/2" L (139793)
- BRADY Power Cord Lockout, Red (65673)
- BRADY Steel Lockout Hasp, Vinyl-Coated Handle, Standard, 1 in Inside Jaw Dia, Red, 6 Padlocks, 12 Per Pack (65375)
- BRADY Confined Space - Solid Lockable Covers S (151045)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/2, Corse (95139)
- CONDOR Lockout Hasp, Standard Hasp, 1 in Opening Size, Max Number of Padlocks - 6, Steel, Red (437R58)
- Brady Lockout Hasps