Shop All Electrical Lockout Devices
Brady
Plug Lockout, 1-1/4" W, Nylon, 3-7/16" L
Mfr # 148081
Zoro # G8520202
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- Material Nylon
- For Maximum Padlock Shackle Diameter 281/500 in
- Max. Cord Dia. No Cord
- Max. Number of Padlocks 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 148081
- Zoro # G8520202
- UPC # 754473579067
- Country of Origin United States
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 281/500 in |
Max. Cord Dia. | No Cord |
Height | 3 7/16 in |
Length | 3 7/16 in |
Overall Width | 1.25 in |
Width | 1 1/4 in |
Overall Length | 3.438 in |
Overall Height | 3.438 in |
Padlock Shackle Max. Dia. | 9/16 in |
Overall Dimensions | 1-1/4 in W x 3-7/16 in D |
For Maximum Plug Length | 0.563 in |
Description
Plug Lockout, Plug Lockout Type Detachable Power Cord, Encasing Lockout No, For Maximum Cord Diameter Not Applicable, For Maximum Padlock Shackle Diameter 281/500 in, For Maximum Plug Length 0.563 in, For Plug Type IEC Plug, Lockout Color Orange, Lockout Material Nylon, Maximum Number of Padlocks 1, Overall Height 3.438 in, Overall Length 3.438 in, Overall Width 1.25 in, Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK (34-900/XL)
- MCR SAFETY Garments, Classic Plus, .35mm, PVC/Poly, Coat, Cor, X4 (247CX4)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (02209-L)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Do Not Smoke Eat Or Drink In This Area, Landscape (OS-DS-A-1014-L-1164)
- BRADY Ez Volt Breaker Block (90891)
- BRADY Breaker Lockout, Mini, Tie Bar, Thumb Wheel (90853)
- BRADY Brady® 65966 480/600 Volt Clamp-On Circuit Breaker Lockout, Polypropylene, 1-9/16"W x 3-1/4"H (65966)
- BRADY Breaker Lockout Pin In Standard, PK6 (90848)
- BRADY Wall Swtch Lckout, Red, 9/32 In. Dia., PK6 (65696)
- BRADY Brady Wall Switch Lockouts, Red, Each (65392)
- NATIONAL MARKER CO Double Pole Circuit Breaker Lockout - Standard Toggles (CB04*)
- Brady Lockout Tagout