Shop All Vehicle Placards
Brady
Placard Holder, 14inHx12-1/2inW, Aluminum
Mfr # 60143
Zoro # G5725614
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Brite Mill Finish
- Height 10 3/4 in
- Material Aluminum
- Width 10 3/4 in
- Hazard Class Class 2 (Gases), Class 3 (Flammable Liquids), Class 5 (Oxidizing Agents & Organic Peroxides),, Class 6 (Toxic, Poison Inhalation, & Infectious Substance), Class 7 (Radioactive), Class 8 (Corrosive)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60143
- Zoro # G5725614
- UPC # 754473601430
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10 3/4 in |
Width | 10 3/4 in |
Details
Legend/Background Color | Brite Mill Finish |
Item | Vehicle Placard Holder |
Material | Aluminum |
Hazard Class | Class 2 (Gases), Class 3 (Flammable Liquids), Class 5 (Oxidizing Agents & Organic Peroxides),, Class 6 (Toxic, Poison Inhalation, & Infectious Substance), Class 7 (Radioactive), Class 8 (Corrosive) |
Placard Style | Placard |
Placard Holder Type | Clipped Corners Placard Holder |
Description
Vehicle Placard Holder, Placard Style Placard, Placard Holder Type Clipped Corners Placard Holder, Hazard Class Class 2 (Gases), Class 3 (Flammable Liquids), Class 5 (Oxidizing Agents & Organic Peroxides),, Class 6 (Toxic, Poison Inhalation, & Infectious Substance), Class 7 (Radioactive), Class 8 (Corrosive), Height 10 3/4 in, Width 10 3/4 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Not An Entrance Sign, 6" W, 6" H, English, Recycled Aluminum, Red (ST-025-6HA)
- MCR SAFETY High Visibility Vest, S Size, Unisex (PSURVCL2LSS)
- WELLS LAMONT Glove, Hydrahyde Blk/Brown, Mitten, PR, XXL (Y77668XXL-GR)
- SAFEWAZE 6' Positioning Web Lanyard (FS88860)
- BRADY NFPA Placard, 10in. H x 14in. W (76415)
- BRADY Vehicle Placard (63411)
- BRADY DOT Container Placard, 10-3/4" W, 10-3/4" H (63448)
- BRADY Vehicle Placard, Various, Aluminum (59956)
- BRADY NFPA Placrd, 2-1/2inHx2-1/2inW, Vinyl, PK10 (58500)
- BRADY NFPA Placard, 2inHx2inW, Stckng Vinyl, PK10 (58506)
- STRANCO Vehicle Placard, Toxic with Pictogram (DOTP-0106-PS)
- Brady Vehicle Placards