Brady

Placard Holder, 14inHx12-1/2inW, Aluminum


product price: $21.05
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Legend/Background Color Brite Mill Finish
  • Height 10 3/4 in
  • Material Aluminum
  • Width 10 3/4 in
  • Placard Style Placard
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 10 3/4 in
Width 10 3/4 in

Details

Legend/Background Color Brite Mill Finish
Material Aluminum
Item Vehicle Placard Holder
Placard Style Placard
Placard Holder Type Front Plate Placard Holder

Description

Vehicle Placard Holder, Placard Style Placard, Placard Holder Type Front Plate Placard Holder, Height 10 3/4 in, Width 10 3/4 in, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.