Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Tower Water Supply, 3/4 to1-3/8
Mfr # 4144-A
Zoro # G1613665
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Tower Water Supply
- Height 13/16 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4144-A
- Zoro # G1613665
- UPC # 754473449476
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Length | 13/16 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Tower Water Supply, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREDS OVERBOOTS Overboots, L, Pull On, 12in H, Blk, PR (14852)
- DICKIES Short Slv Indstrl Shirt, Poplin, Black, L (S535BK TL L)
- BRADY Scaffold OK Tag, 7 x 4 In, Bk/Grn, PK10 (86627)
- TIE DOWN ENGINEERING Parapet Wall And Universal Guardrail Sys (65015)
- BRADY Pipe Marker, White, Aire Comprimido, PK5, 83501-PK (83501-PK)
- BRADY Pipe Marker, City Water, Green, 4 to 6 In (4028-D)
- BRADY Pipe Marker, Nitrogen, 2 In.H (73911)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 91901-PK (91901-PK)
- BRADY Pipe Markr, City Water, Gn, 2-1/2to7-7/8 In, 5655-II (5655-II)
- BRADY Pipe Marker, Condenser Water Return, 2 In. (73882)
- BRADY Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-1125-569-YL (B30C-1125-569-YL)
- Brady Pipe Markers, Arrow, and Banding Tape