Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Sprinkler Fire, 2-1/2to3-7/8 In
Mfr # 4127-C
Zoro # G1108633
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Fire Systems
- Legend Sprinkler Fire
- Height 2 in
- Background Color Red
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 4127-C
- Zoro # G1108633
- UPC # 754473480639
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 in |
Width | 2 in |
Length | 2 1/2 in |
Character Height | 1 1/4 in |
Roll Length | 2 in |
Roll Width | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Sprinkler Fire, Legend Text Color White, Character Height 1 1/4 in, Background Color Red, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Jkt w/Hood-Grn (2910JG-M)
- BOLLE SAFETY Welding Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40089)
- BAFFIN Knee Boots, Size 7, 13" H, Green, Plain, PR (8562-0000-394)
- IRONCLAD PERFORMANCE WEAR XL Synthetic Leather Cold Weather Black Gloves (CCG2-05-XL)
- BRADY Pipe Marker, Hot Water, Y, 1-1/2 to2-3/8 In, 4079-B (4079-B)
- BRADY Pipe Mkr, Tower Water Supply, 2-1/2to3-7/8 (4144-C)
- BRADY Pipe Marker, Steam Supply, PK5, 7272-1-PK (7272-1-PK)
- BRADY Pipe Marker, Domestic Cold Water, 1 In.H (20425)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7016-4-PK (7016-4-PK)
- BRADY Arc Flash Protection Label, 2 In. H, PK100, 101518 (101518)
- BRADY Pipe Markr, City Water, Gn, 1-1/2to2-3/8 In, 5655-I (5655-I)
- Brady Pipe Markers, Arrow, and Banding Tape