Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Sodium Hydroxide, 3/4to1-3/8 In
Mfr # 4275-A
Zoro # G2292547
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Acids & Bases
- Legend Sodium Hydroxide
- Height 13/16 in
- Legend Color Black
- Width 4/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 4275-A
- Zoro # G2292547
- UPC # 754473523718
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 13/16 in |
Width | 4/5 in |
Character Height | 1/2 in |
Roll Length | 13/16 in |
Roll Width | 4/5 in |
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Sodium Hydroxide, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Equipment Label, 5 In. W, PK5, 86212 (86212)
- MECHANIX WEAR Mechanics Gloves, M, Black, Spandex (MFF-P05-009)
- BILCO CO Bilco® LU-2 Galvanized Steel Ladder Safety Post (LU-2)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-5-4-10)
- BRADY Pipe Marker, Glycol, PK5 (7121-4-PK)
- BRADY Pipe Marker, Water, PK5 (7303-4-PK)
- BRADY Pipe Marker, Low Pressure Condensate, PK5, 7175-1-PK (7175-1-PK)
- BRADY Pipe Marker, Hot Water, Yel, 1/2 to1-1/2 In (5707-O)
- BRADY Pipe Marker, Domestic Hot Water Return, 5816-O (5816-O)
- BRADY Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-1125-569-YL (B30C-1125-569-YL)
- ACCUFORM DIRECTIONAL FLOW ARROW TAPES 2 in x RAW453GNWT (RAW453GNWT)
- Brady Pipe Markers, Arrow, and Banding Tape