Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Sanitary Drain, 2-1/2to7-7/8 In
Mfr # 7249-1
Zoro # G1066807
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Operations
- Legend Sanitary Drain
- Height 2 1/4 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7249-1
- Zoro # G1066807
- UPC # 754473900250
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sanitary Drain, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Record Signs, 20 x 14In (SM793E)
- MOON AMERICAN Fire Hose Cover, 24 In.L, 6 In.W, Red (132-2)
- PIONEER Safety Rain Suit, Hi-Vis Orange, 3XL (V1080150U-3XL)
- MAX PRO Safety Horn, 1.5 oz. (PSA-1989)
- BRADY Pipe Marker, Air, Green, 4 to 6 In (4001-D)
- BRADY Pipe Marker, Vacuum, Yel, 2-1/2 to 7-7/8 In (7291-1)
- BRADY Pipe Marker, Steam, Yel, 2-1/2 to 3-7/8 In (4129-C)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 91998-PK (91998-PK)
- BRADY Pipe Marker Label Kit, PK50, 176243 (176243)
- BRADY Pipe Marker, PK5, 7045-1-PK (7045-1-PK)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7015-4-PK (7015-4-PK)
- Brady Pipe Markers, Arrow, and Banding Tape