Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Refrigerant Suction, 6to7-7/8In
Mfr # 4118-F
Zoro # G2292790
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Operations
- Legend Refrigerant Suction
- Height 8 in
- Background Color Yellow
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 4118-F
- Zoro # G2292790
- UPC # 754473479985
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 8 in |
Width | 16 in |
Length | 8 in |
Character Height | 1 1/4 in |
Roll Length | 8 in |
Roll Width | 16 in |
Description
Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Refrigerant Suction, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, XL (70529_290-XL)
- BRADY Label, 1 1/2 in W, White (M7-45-422)
- KLEENGUARD Bouffant Cap Breath Material WHT LG 100/Pk 1000/Cs (36860)
- MCR SAFETY Ninja Ice Gloves, Black, Medium, Pair (N9690M)
- BRADY Pipe Marker, Adhesive, White, Argon, PK5, 7016-4-PK (7016-4-PK)
- BRADY Pipe Marker, Adhesive, Black, Gas, PK5, 7119-4-PK (7119-4-PK)
- BRADY Pipe Marker, Oxygen, Yel, 3/4 to 2-3/8 In (7209-4)
- BRADY Pipe Marker, Natural Gas, Yellow, 41511 (41511)
- BRADY Pipe Markr, City Water, Gn, 1-1/2to2-3/8 In, 5655-I (5655-I)
- BRADY Pipe Marker, White, Breathing Air, PK5, 7334-4-PK (7334-4-PK)
- BRADY Pipe Marker, Sulfuric Acid, 4368-A (4368-A)
- Brady Pipe Markers, Arrow, and Banding Tape