Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Process Water, 2-1/2to7-7/8 In, 7224-1
Mfr # 7224-1
Zoro # G2636277
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Process Water
- Height 2 1/4 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7224-1
- Zoro # G2636277
- UPC # 754473917500
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Length | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Process Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 120" L x PVC, 1" Thick (621S0310BY)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK3, Number of Keys: 1 (105886)
- NMC Break Away Uchannel Green Sign Post, 3Ft (UP3G)
- FUNNEL KING Spill Tray, 25 in L x 15 in W, Polypropylene, .75 Gallon Spill Capacity, Indoor/Outdoor, Black (40098)
- BRADY Pipe Marker, Black, Fuel Oil Return, PK5, 7116-3C-PK (7116-3C-PK)
- BRADY Pipe Marker, Hydrogen Peroxide, Yel, 41558 (41558)
- BRADY Pipe Marker, Oxygen 50 to 55 psi, to3/4 In (86328)
- BRADY Pipe Marker, Compressed Air, Yel, 4 to 6 In (4032-D)
- BRADY Pipe Marker, PK5, 7088-1-PK (7088-1-PK)
- BRADY Pipe Marker, Domestic Cold Water Supply, 4050-C (4050-C)
- TAPE LOGIC Tape Logic® Heavy-Duty Anti-Slip Tape, 33 Mil, 6" x 60', Yellow, 1/Roll (T960660Y)
- Brady Pipe Markers, Arrow, and Banding Tape