Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Potable Water, 2-1/2to7-7/8 In
Mfr # 5744-II
Zoro # G9730786
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Potable Water
- Height 26 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5744-II
- Zoro # G9730786
- UPC # 754473927745
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 26 in |
Width | 12 in |
Length | 12 in |
Character Height | 1 1/4 in |
Roll Length | 26 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Potable Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT T-Shape Shape, Yellow and Pink, 200 PK (LL-LS4)
- LYLE No Cellular Phones Notice, Plastic, 10"x7" (LCU5-0047-NP_10X7)
- HILLMAN Sign, 15 in Height, 19 in Width, Polystyrene, English (842172)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476H66 (476H66)
- BRADY Pipe Marker, White, Sprinkler Fire, PK5, 7268-4-PK (7268-4-PK)
- BRADY Pipe Marker, Blck, Refrigerant Suction, PK5, 7236-1-PK (7236-1-PK)
- BRADY Pipe Marker, Domestic Cold Water, Green, 7084-1 (7084-1)
- BRADY Pipe Marker, Black, Exhaust Air, PK5, 7101-1HV-PK (7101-1HV-PK)
- BRADY Pipe Marker, PK5, 7055-4-PK (7055-4-PK)
- BRADY Pipe Marker, Black, Low Pressure Gas, PK5, 7176-4-PK (7176-4-PK)
- BRADY Pipe Marker, PK5, 83615-PK (83615-PK)
- Brady Pipe Markers, Arrow, and Banding Tape