Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Pipe Mrkr, Non-Potable Water, 8 In or Grtr
Mfr # 7397-1HV
Zoro # G0108665
product price: $3.50
/ea
$3.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Marker Subject Matter Water
- Legend Non-Potable Water
- Height 4 in
- Background Color Green
- Legend Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 7397-1HV
- Zoro # G0108665
- UPC # 754473677480
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Length | 24 in |
Character Height | 3 1/2 in |
Roll Length | 4 in |
Roll Width | 24 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Non-Potable Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100553)
- 3M Filter, Belt-Mounted, HE, Magenta, 5 PK, NIOSH (TR-3712N-5)
- CONDOR Safety Glasses, Amber Scratch-Resistant (4VCK5)
- HAWS Insulating Jacket, Nylon, Green, 120VAC (7603BLH)
- BRADY Pipe Marker, Fuel Oil Supply, Yel, 4 to6 In (4065-D)
- BRADY Banding Tape, Black, 1 In. W, 90 ft. L (36306)
- BRADY Pipe Marker, Domestic Hot Water Supply, Y, 7089-4 (7089-4)
- BRADY Pipe Marker, PK5, 7093-3C-PK (7093-3C-PK)
- BRADY Pipe Marker, Ammonia, Orange, 4 to 6 In (4290-D)
- BRADY Pipe Marker, White, Carbon Dioxide, PK5, 7039-4-PK (7039-4-PK)
- NMC Distilled Water Pressure Sensitive, Pk25, B1083G (B1083G)
- Brady Pipe Markers, Arrow, and Banding Tape